Shop All Garden Hose Fittings
Kochek
Hose Adapter, 1 In. MNPSH x 1 In. MNPT
Mfr # IR36H1N1P-ZBL
Zoro # G3864172
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" MNPSH x 1" MNPT
- Coupling Description Double Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kochek
- MFR # IR36H1N1P-ZBL
- Zoro # G3864172
- Country of Origin Unknown
- Category Garden Hose Fittings
Details
Item | Hose Adapter |
Connection | 1" MNPSH x 1" MNPT |
Coupling Description | Double Male |
Description
Hose Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine Assy-Inner-Rh (642-0002-0637)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- AFTERMARKET Crankshaft Fits John Deere 9500 9600 9960 9965 9970 6076 6610 644E CTS (RE53201)
- PERFECTPATIO Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12 (PE149036)
- GILMOUR HOSE WASHER VINYL 10PK (801154-1001)
- BEST GARDEN 5/8 In. Female Brass Hose Coupling Mender (GB-003)
- RAIN BIRD Nozzle Rotary Adj 18' (18RNVAPRO)
- JONES STEPHENS 3/4in. x 3/4in. Brass Garden Hose Wye (G20050)
- FISKARS Watering Wand Teal 8Ptrn (820172-1002)
- BEST GARDEN Plastic Dual Y-Hose Shutoff Connector (37091-P)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Connectors 8PK (66463)
- Kochek Watering & Irrigation