Shop All Garden Hoses
Kochek
Extreme-Duty PVC Irrigation Hose
Mfr # IRGH100-001
Zoro # G102683122
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 17
- Hose Color Green
- Width (In.) 23.3
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kochek
- MFR # IRGH100-001
- Zoro # G102683122
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 17 |
Hose Length | 22.5 |
Width (In.) | 23.3 |
Height | 5 |
Details
Hose Color | Green |
Description
This Extreme-Duty PVC Hose is as tough as any job you can throw at it.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD INLINE VALVE FLM 1 (CPF-100)
- STENS Starter Spring For Stihl Sr430, Sr450, Br350, Br430, Br450, Br500; 625-208 (625-208)
- WILD DELIGHT Birdfood Special Fnch 5# (381050)
- RAIN BIRD Spray Head for Shrubs, 6 In. H (1804VANS)
- SUNCAST PTW175 Hose Hideaway, 5/8 in Hose, 175 ft Hose, Resin (PTW175MAH)
- ZORO SELECT Water Hose, Cold, PVC, 75 ft., Green (423H92)
- LANDSCAPERS SELECT Leader Hose 5/8In X 15Ft (GH-03)
- ZORO SELECT 50 ft L Hot Water Hose, 5/8 in Inside Dia, Red, Rubber (423H83)
- ZORO SELECT 50 ft L Hot Water Hose, 3/4 in Inside Dia, Coupled Assembly, Red, Rubber (442F18)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- WATER RIGHT Garden Hose 75 Ft 400 Series - Olive (PSH-075-MG)
- Kochek Garden Hoses