Shop All Garden Hoses
Kochek
Extreme-Duty PVC Irrigation Hose
Mfr # IRGH075-003
Zoro # G702683133
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 22
- Hose Length 20.7
- Hose Color Green
- Width (In.) 19.2
- Height 8.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kochek
- MFR # IRGH075-003
- Zoro # G702683133
- Country of Origin Unknown
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 22 |
Hose Length | 20.7 |
Width (In.) | 19.2 |
Height | 8.4 |
Details
Hose Color | Green |
Description
Ultra-high-quality hose has a smooth, black PVC inner tube and is covered with a smooth, opaque green PVC compound reinforced with high tensile strength yarn. For use in temperatures from 32°F to 122°F. Ideal for golf courses, sports turf professionals, nurseries, greenhouses, landscapers and ag producers. Max working pressure of 150 psi and 600-psi burst pressure. Standard 3/4" GHT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Gel Hand Grip (Medium) (GF-GEL-MED)
- KRAFT TOOL Mortar Hoe w/66" Wood Handle, 6" x 10 (BC228)
- DB ELECTRICAL Ignition Keys for Kubota L2350DT, L2350F, L2500DT, L2500F TC832-31810 (1900-0918)
- MTD Pin-Shear .25 (738-04124A)
- FITT Gardn Hose Flow Red 50' (FFX59050)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 5/8" ID (ELIH58050)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- JACKSON PROFESSIONAL TOOLS 5/8 X 100' Pro-flow HD Professional Garden Hose (4003800)
- BEST GARDEN 3/4 In. Dia. x 50 Ft. L. Drinking Water Safe Contractor Hose (DBELCF34050)
- AQUA JOE Hybrid Polymer FLEX Kink Free Hose 5/8 In 50 Ft. Lead Free (AJPGH50-DWS)
- LEGACY FLEXILLA GS FLEXZLA HOSE SWVL 5/8X25 (HFZG525YWS)
- Kochek Garden Hoses