Shop All Ropes
Koch
Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L
Mfr # 5031635
Zoro # G4093871
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 50 ft.
- Rope Length 50 ft
- Working Load Limit 420 lb
- Rope Application General Utility Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 ft. |
Rope Length | 50 ft |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 50 ft |
Length (In.) | 600 in |
Description
General Purpose Utility Rope, Rope Type Static, Working Load Limit 420 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Polypropylene, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- TMI Bulk Roll, Red Weld, 8" x 150 ft. (BR60-08-150)
- KOCH SASH CORD SOLID BRD 100ft (5600725)
- KOCH ROPE POLY BL/WT 50ft (5131211)
- KOCH ROPE DB PLYPRP 3/8in. X100ft (5171265)
- KOCH ROPE PARACORD ORANGE 5/32in. (5551636)
- KOCH ROPE PARACORD WHITE 5/32in. (5550236)
- KOCH Industries, Inc. Seine Twine, Nylon Wht #18x225 (5371805)
- EXTREME MAX Extreme Max 3008.0367 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Red (3008.0367)
- Koch Ropes