Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 20x80-84, MERV11
Mfr # 134-2020-04
Zoro # G1528849
product price: $25.55
/ea
Sold in multiples of 6 for $153.30
$153.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x80
- Nominal Height 20"
- Nominal Width 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 134-2020-04
- Zoro # G1528849
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x80 |
Nominal Height | 20" |
Nominal Width | 80" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,20x80-84,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Oil Assembly (3740003400)
- GOODMAN 20171002As Front Cover Kits (20171002AS)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- AMERICAN METAL FILTER 24 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102436)
- KOCH Panel Filter, 3-Ply, 24x60-63, MERV8 (133-2420-03)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Panel Filter, 4-Ply, 20x60-63, MERV11 (134-2020-03)
- KOCH Panel Filter, 3-Ply, 25x88-92, MERV7 (132-2522-04)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- Koch Flat Air Filters