Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 20x60-63, MERV11
Mfr # 134-2020-03
Zoro # G1528690
product price: $20.15
/ea
Sold in multiples of 8 for $161.20
$161.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x60
- Nominal Height 20"
- Nominal Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 134-2020-03
- Zoro # G1528690
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x60 |
Nominal Height | 20" |
Nominal Width | 60" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,20x60-63,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- GENERAL FILTERS 2A-710 Replacement Filter (2A-710)
- DAYTON Replacement Shaft (6380117)
- PRECISIONAIRE AAF Flanders Ez Flow II 14 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011418)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- PAMLICO AIR 12 in. W X 12 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021212)
- Koch Flat Air Filters