Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 20x180-189, MERV11
Mfr # 134-2020-09
Zoro # G1528401
product price: $55.29
/ea
Sold in multiples of 2 for $110.58
$110.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 12x180
- Nominal Height 20"
- Nominal Width 180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 134-2020-09
- Zoro # G1528401
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x180 |
Nominal Height | 20" |
Nominal Width | 180" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,20x180-189,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- ALL-FILTERS 14X14X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14141.10 6PK)
- GLOBAL INDUSTRIAL Fan Shroud Air Filter, MERV 6, 30W x 30H x 6D (B2319480)
- ACCUMULAIR Pleated Air Filter, 9" x 11.75" x 1", 4 Pack (FB09X11.75A_4)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 20"x192-200", 8-Links, MERV8 (133-2024-08)
- KOCH Panel Filter, 3-Ply, 20x72-76, MERV7 (132-2018-04)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- Koch Flat Air Filters