Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 20x100-104, MERV11
Mfr # 134-2025-04
Zoro # G1528191
product price: $29.79
/ea
Sold in multiples of 6 for $178.74
$178.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1050 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x100
- Nominal Height 20"
- Nominal Width 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 134-2025-04
- Zoro # G1528191
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x100 |
Nominal Height | 20" |
Nominal Width | 100" |
Actual Filter Size | 19-1/2x24-1/2 |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1050 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,20x100-104,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00038 Limit, Primary, 120, (0130F00038)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- ILC FILTER 6X16X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 575 X 1575 X 075 MADE IN THE USA F (WY-0QZG-2)
- LAMBRO Lambro 3006 Dryer Vent Duct, Rectangular Duct, Aluminum (3006)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- 3M Air Filter 3Mid-7100133217 (FPL11-2PK-24)
- Koch Flat Air Filters