Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 12x120-125, MERV11
Mfr # 134-1224-05
Zoro # G1526819
product price: $24.79
/ea
Sold in multiples of 4 for $99.16
$99.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 600 cfm
- Media Material Synthetic, Durable steel Internal Support Wire
- Nominal Filter Size 12x120
- Nominal Height 12"
- Nominal Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 134-1224-05
- Zoro # G1526819
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x120 |
Nominal Height | 12" |
Nominal Width | 120" |
Actual Filter Size | 11-1/2x23-1/2 |
Actual Height | 11-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 600 cfm |
Media Material | Synthetic, Durable steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,12x120-125,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- AMERICAN WICK Aw4E Kerosene Wick (AW4E)
- AAF FLANDERS 18x18x1 FBG Furn Filter (10055.011818)
- DIAL MFG Dial Motor 1H 2Sp (2395)
- KOCH Panel Filter, 4-Ply, 20x60-63, MERV11 (134-2020-03)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30 Pleated Polyester Water Filters; 30 Micron (PENTEK-R30)
- Koch Flat Air Filters