Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x50-52, MERV8
Mfr # 133-2025-02
Zoro # G1523599
Sold in multiples of 12 for $163.80
$163.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1050 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x50
- Nominal Height 20"
- Nominal Width 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 133-2025-02
- Zoro # G1523599
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x50 |
Nominal Height | 20" |
Nominal Width | 50" |
Actual Filter Size | 19-1/2x24-1/2 |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1050 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x50-52,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- DAYTON Aluminum Heat Reflector "U" (5VD84)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775A2009/U)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- AAF FLANDERS Nested Fiberglass Air Filter, 16x20" (10059.011620)
- Koch Flat Air Filters