Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x50-52, MERV7
Mfr # 132-2025-02
Zoro # G1523641
product price: $10.89
/ea
Sold in multiples of 12 for $130.68
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1050 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x50
- Nominal Height 20"
- Nominal Width 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 132-2025-02
- Zoro # G1523641
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x50 |
Nominal Height | 20" |
Nominal Width | 50" |
Actual Filter Size | 19-1/2x24-1/2 |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1050 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x50-52,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling/Wall Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 3 in, 1 Phase (688)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- MOVINCOOL Cold Air Self-Supported Duct, 5 in W, 10 ft L (LA481744-0420)
- WHITE-RODGERS Defrost Control Board, Replacement (47D01U-843)
- KOCH C&I DISP (16X22X1)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV7 (132-2424-03)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- ALL-FILTERS 20X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20301.6 6pk)
- Koch Flat Air Filters