Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x48-50, MERV8
Mfr # 133-2024-02
Zoro # G1523608
product price: $12.95
/ea
Sold in multiples of 12 for $155.40
$155.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x48
- Nominal Height 20"
- Nominal Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 133-2024-02
- Zoro # G1523608
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x48 |
Nominal Height | 20" |
Nominal Width | 48" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x48-50,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- ROBERTSHAW Temperature Dial, Single Piece, Black (40-355)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- KOCH Panel Filter, 3-Ply, 25x88-92, MERV7 (132-2522-04)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Filter Panel, 3-Ply, 25Wx20L, MERV8 (133-2520-24)
- ALL-FILTERS 16X16X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16161.6 12pk)
- Koch Flat Air Filters