Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20"x192-200", 8-Links, MERV8
Mfr # 133-2024-08
Zoro # G1522993
product price: $56.85
/ea
Sold in multiples of 3 for $170.55
$170.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x192
- Nominal Height 20"
- Nominal Width 192"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 133-2024-08
- Zoro # G1522993
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x192 |
Nominal Height | 20" |
Nominal Width | 192" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x192-200,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- ALL-FILTERS 24 x 30 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (24301.POLY 6PK)
- Koch Flat Air Filters