Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20"x160-168", 8-Links, MERV7
Mfr # 132-2020-08
Zoro # G1522731
Sold in multiples of 3 for $132.45
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x160
- Nominal Height 20"
- Nominal Width 160"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 132-2020-08
- Zoro # G1522731
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x160 |
Nominal Height | 20" |
Nominal Width | 160" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x160-168,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Temperature Sensor (181464G1)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- ALL-FILTERS 18X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (18301.10 6pk)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- KOCH Panel Filter, 3-Ply, 25x88-92, MERV7 (132-2522-04)
- AMERICAN AIR AAF Flanders EZ Flow II 13-1/2 in. W X 22 in. H X 1 in. D Fiberglass 4 MERV Air Filter , 12PK (10055.0113522)
- Koch Flat Air Filters