Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x144-150, MERV8
Mfr # 133-2024-06
Zoro # G1522759
product price: $41.69
/ea
Sold in multiples of 4 for $166.76
$166.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x144
- Nominal Height 20"
- Nominal Width 144"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 133-2024-06
- Zoro # G1522759
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x144 |
Nominal Height | 20" |
Nominal Width | 144" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x144-150,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 3-Ply, 20"x192-200", 8-Links, MERV8 (133-2024-08)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (22221.6 6pk)
- Koch Flat Air Filters