Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x120-125, MERV7
Mfr # 132-2024-05
Zoro # G1522479
product price: $26.39
/ea
Sold in multiples of 4 for $105.56
$105.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x120
- Nominal Height 20"
- Nominal Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 132-2024-05
- Zoro # G1522479
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x120 |
Nominal Height | 20" |
Nominal Width | 120" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x120-125,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGU7)
- INTEGRA MILTEX A.W. Perkins Co #100S Big Stick Soot Remover-36 Sticks Per Case (81196)
- ACCUMULAIR Pleated Air Filter, 10" x 18" x 1", 4 Pack (FB10X18A_4)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- KOCH Filter Panel, 3-Ply, 16Wx25L, MERV7 (132-1625-01)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- Koch Flat Air Filters