Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x100-104, MERV7
Mfr # 132-2025-04
Zoro # G1522232
product price: $23.39
/ea
Sold in multiples of 6 for $140.34
$140.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1050 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x100
- Nominal Height 20"
- Nominal Width 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 132-2025-04
- Zoro # G1522232
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x100 |
Nominal Height | 20" |
Nominal Width | 100" |
Actual Filter Size | 19-1/2x24-1/2 |
Actual Height | 19-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1050 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x100-104,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Variable Heat Control For Quartz Electric Infrared Heater, 3"L x 5"W x 5"H (VHC15)
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- FENWAL Electrode (22-100000-664)
- KOCH Panel Filter, 3-Ply, 20x40-42, MERV8 (133-2020-02)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV7 (132-2424-03)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 3-Ply, 20"x192-200", 8-Links, MERV8 (133-2024-08)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- PAMLICO AIR 16 in. W X 20 in. H X 2 in. D Fiberglass 2 MERV Air Filter 1 pk (11104-021620)
- Koch Flat Air Filters