Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 16x100-104, MERV8
Mfr # 133-1625-04
Zoro # G1520631
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 16x100
- Nominal Height 16"
- Nominal Width 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 133-1625-04
- Zoro # G1520631
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x100 |
Nominal Height | 16" |
Nominal Width | 100" |
Actual Filter Size | 15-1/2x24-1/2 |
Actual Height | 15-1/2" |
Actual Width | 24-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.19" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,16x100-104,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 26L61 R40154B001 Control-Limit (26L61)
- HONEYWELL Mp909E1026 Pneumatic Damper (MP909E1026)
- PEM MOTORS Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3600 RPM, 5/16" Bore, 1-3/4"W, Plastic (8710-4358)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- KOCH Panel Filter, 4-Ply, 20x60-63, MERV11 (134-2020-03)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV7 (132-2424-03)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- ALL-FILTERS 20X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20301.6 12pk)
- Koch Flat Air Filters