Shop All Cotter Pins
Koch Industries
Pin Clip Wire Hair5/32X2-15/16
Mfr # 4022413
Zoro # G006880801
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pin
- Pin Dia. 5/32 in
- Fastener Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Industries
- MFR # 4022413
- Zoro # G006880801
- UPC # 719961463938
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 15/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/8in-11 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9106473)
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04160.050.0300)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08100.050.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (U39350.018.0175)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25 (WWG-BPS-216)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 200 Pins by X1 Tools (X1E-CON-PIN-COT-1800x200)
- CURT Replacement Rebellion XD Accessory Mount Clip (45960)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x100)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-1/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS-206)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Cotter Pins 10PK (74827)
- Koch Industries Cotter Pins