Shop All Shackles
Koch Industries
Koch 081613/MC655G Anchor Shackle, 9.5 ton Weight Capacity, Galvanized Steel
Mfr # 081613/MC655G
Zoro # G404257892
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Industries
- MFR # 081613/MC655G
- Zoro # G404257892
- UPC # 719961453250
- Country of Origin China
- Category Shackles
Description
Meets requirements of Federal Specification RR-C-271D Amendment 1. Shackle pins are forged from alloy steel, heat treated and tempered to give greater strength. Galvanized per ASTM A153. Design factor 5:1.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF3-902-8)
- BARON Clevis Slip Hook (331-1/2)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- KOCH INDUSTRIES Anchor Shackle Scrw Pin 7/16 (081343/MC649G)
- KOCH INDUSTRIES Anchor Shackle Scrw Pin 1In (081593/MC654G)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- CAMPBELL CHAIN & FITTINGS Eye & Eye Swivel 1/2Galv (T9630835)
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- Koch Industries Lifting Hardware