Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 20"x 20"x 1"
Mfr # 118-701-003
Zoro # G6922662
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 118-701-003
- Zoro # G6922662
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,20" x 20" x 1" |
Description
Wash Filter,Perm,lAluminum,20 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- SUPCO Round Run Capacitor, CR40X440R (CR40X440R)
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- Koch Filter Air Cleaner Filters