Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 16"x 25"x 2"
Mfr # 118-701-007
Zoro # G6922601
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 118-701-007
- Zoro # G6922601
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,16" x 25" x 2" |
Description
Wash Filter,Perm,lAluminum,16 In. x 25 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (3C725)
- DAYTON Knob (3301-2039-002)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- Koch Filter Air Cleaner Filters