Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 16"x 20"x 1"
Mfr # 118-701-001
Zoro # G6922507
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 118-701-001
- Zoro # G6922507
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,16" x 20" x 1" |
Description
Wash Filter,Perm,lAluminum,16 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 7474-4-R - EZ-Coil Rotary Damper, Torque Range: 30-45 IN-LBS (7474-4-R)
- QMARK Mounting Bracket, Wall/Ceiling (B50)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H (GR6POCR7GA26D)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 1" (118-701-005)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- Koch Filter Air Cleaner Filters