Shop All Flat Air Filters
Koch Filter
Poly Fltr, Disposab, C and I, 20"x22.25"x1"
Mfr # 284-200-222
Zoro # G1476297
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 22-1/2x20x1
- Nominal Depth 1"
- Nominal Height 22-1/2"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-200-222
- Zoro # G1476297
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 22-1/2x20x1 |
Nominal Depth | 1" |
Nominal Height | 22-1/2" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Fltr,Disposab,C and I,20 In.x22.25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366387)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 2", 6 Pack (FB24X25X2A_6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- AIR HANDLER Fiberglass Air Filter, 22x22x1", MERV 5 (5C462)
- Koch Filter Flat Air Filters