Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 24"x36"x1"
Mfr # 284-240-360
Zoro # G1476428
original price:
$8.88
8% off
new price: $8.15
/ea
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 26x24x1
- Nominal Depth 1"
- Nominal Height 36"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-240-360
- Zoro # G1476428
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 26x24x1 |
Nominal Depth | 1" |
Nominal Height | 36" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,24 In.x36 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- MARS Capacitor, 7.5 Micro-Farads, 370V, Oval Run (12907)
- MRCOOL R-410A Charged Line Set, 25ft 3/8 x 5/8 (DIY25-3858)
- FLOWLINE Ultrasonic Level Switch, Side Mt, Polypro (AU13-1120)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x36"x1" (284-180-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- Koch Filter Flat Air Filters