Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 24"x30"x1"
Mfr # 284-240-300
Zoro # G1476461
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 30x24x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-240-300
- Zoro # G1476461
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 30x24x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,24 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vr8215S1248T Dual Valve Gas (VR8215S124)
- ACCUMULAIR Pleated Air Filter, 13" x 24" x 1", 4 Pack (FB13X24A_4)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- MAXITROL 13A03-2 1/4" Vent Screen (13A03-2)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- AIR HANDLER Fiberglass Air Filter, 9x20x1", MERV 5 (15A718)
- Koch Filter Flat Air Filters