Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 24"x24"x2"
Mfr # 286-240-240
Zoro # G1476452
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x24x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-240-240
- Zoro # G1476452
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 24" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,24 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- YELLOW JACKET Vacuum Gauge, Digital, 1/4" Female (69020)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x18"x1" (284-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x30"x1" (274-160-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18201.6 6pk)
- Koch Filter Flat Air Filters