Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 20"x30"x1"
Mfr # 284-200-300
Zoro # G1476242
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 20x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-200-300
- Zoro # G1476242
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,20 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Guard 24 (S1-026-47776-000)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- REZNOR 195643 Capacitor 7.5Mfd (195643)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- Koch Filter Flat Air Filters