Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 18"x30"x1"
Mfr # 284-180-300
Zoro # G1476233
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 18x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-180-300
- Zoro # G1476233
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,18 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV11, 12"x24"x12", 6P (204-106-212)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x1" (274-200-200)
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 (15A715)
- Koch Filter Flat Air Filters