Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 18"x24"x2"
Mfr # 286-180-240
Zoro # G1476288
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x18x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-180-240
- Zoro # G1476288
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x18x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,18 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- SCHNEIDER ELECTRIC Diaphragm 9" (PNV-202)
- NU-CALGON Micro Plus 8 Water Filter (4613-Y8)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x30"x1" (274-100-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x2" (276-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- PAMLICO AIR 16 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-021625)
- Koch Filter Flat Air Filters