Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 18"x18"x1"
Mfr # 284-180-180
Zoro # G1476260
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 18x18x1
- Nominal Depth 1"
- Nominal Height 18"
- Nominal Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-180-180
- Zoro # G1476260
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x18x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 18" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,18 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183012)
- BECKETT 120V Primary Control (7505P452MJU)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (20252.8 6PK)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x1" (274-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- B & K AAF Flanders EZ Flow II 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011620)
- Koch Filter Flat Air Filters