Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x30"x1"
Mfr # 284-160-300
Zoro # G1476163
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 16x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-160-300
- Zoro # G1476163
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x30 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03S)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x30"x1" (284-200-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x30"x1" (284-140-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- ALL-FILTERS AF Replacement For Winix Air Purifier Carbon Pre-Filters, 6PK (CP-6005)
- Koch Filter Flat Air Filters