Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x24"x2"
Mfr # 286-160-240
Zoro # G1476120
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x16x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-160-240
- Zoro # G1476120
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x16x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX090DD)
- ALL-FILTERS 14X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (14202.10 6PK)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544601)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x30"x1" (274-120-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- Koch Filter Flat Air Filters