Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x24"x1"
Mfr # 284-160-240
Zoro # G1476093
original price:
$4.48
7% off
new price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x16x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-160-240
- Zoro # G1476093
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x16x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- SUPCO Non-Programmable Digital Thermostat (43054)
- HONEYWELL Ml6161A2009 24V Direct-Coupled (ML6161A200)
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" (DFRC-10ES)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x36"x1" (284-180-360)
- PAMLICO AIR 15 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021520)
- Koch Filter Flat Air Filters