Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x20"x2"
Mfr # 286-160-200
Zoro # G1476041
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 20x16x2
- Nominal Depth 2"
- Nominal Height 20"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-160-200
- Zoro # G1476041
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x16x2 |
Nominal Depth | 2" |
Nominal Height | 20" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2021-0300-2025)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x36"x1" (284-180-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x14"x1" (274-140-140)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- Koch Filter Flat Air Filters