Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x20"x1"
Mfr # 284-160-200
Zoro # G1476008
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 20x16x1
- Nominal Depth 1"
- Nominal Height 20"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-160-200
- Zoro # G1476008
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x16x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series 2-3 Ton BTU R410A ACoil (MDUCC15024036)
- ULTRA-SUN Replacement Filter Kit, For 2YGA6 (1RK001)
- BROAN Fan Motor (97012051)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- PRECISIONAIRE AAF Flanders Ez Flow II 14 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011418)
- Koch Filter Flat Air Filters