Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x18"x1"
Mfr # 284-160-180
Zoro # G1476181
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 18x16x1
- Nominal Depth 1"
- Nominal Height 18"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 284-160-180
- Zoro # G1476181
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x16x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE 30-118-D 208 Volt Motor Only For (30-118-D)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- EVERPURE Cartridge (EV9108-15)
- HOSHIZAKI Sensor Assembly (4A3753G02)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x1" (274-160-200)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- Koch Filter Flat Air Filters