Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 15"x30"x1"
Mfr # 284-150-300
Zoro # G1476139
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 15x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-150-300
- Zoro # G1476139
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 15" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,15 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spout (2A0915-01)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- ROBERTSHAW 41-406 Hot Surface Furnace (41-406)
- POWERZONE PowerZone FES50-T5 High-Velocity Pedestal Stand Fan, 3-Blade, 3-Speed, 120 V, Black (FES50-T5)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x36"x1" (284-160-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x2" (286-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- Koch Filter Flat Air Filters