Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 15"x25"x1"
Mfr # 284-150-250
Zoro # G1476148
product price: $3.45
/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 15x25x1
- Nominal Depth 1"
- Nominal Height 25"
- Nominal Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-150-250
- Zoro # G1476148
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 15x25x1 |
Nominal Depth | 1" |
Nominal Height | 25" |
Nominal Width | 15" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,15 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24Vac Coil (018Z6826)
- FROST KING Insulating Side Panel Kit, 21" H, 12" W (AC18H)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x1" (274-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x2" (286-140-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x30"x1" (274-160-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- Koch Filter Flat Air Filters