Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 15"x20"x1"
Mfr # 284-150-200
Zoro # G1476087
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 20x15x1
- Nominal Depth 1"
- Nominal Height 20"
- Nominal Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-150-200
- Zoro # G1476087
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x15x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 15" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,15 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- ALL-FILTERS 12X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12301.C 6PK)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 (5C461)
- Koch Filter Flat Air Filters