Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 14"x25"x2"
Mfr # 286-140-250
Zoro # G1476078
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 14x25x2
- Nominal Depth 2"
- Nominal Height 25"
- Nominal Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-140-250
- Zoro # G1476078
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x25x2 |
Nominal Depth | 2" |
Nominal Height | 25" |
Nominal Width | 14" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,14 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- DAYTON Propeller (VECM42PG)
- SELKIRK SHIELDING INSULATION 48"" (200001)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x2" (276-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x30"x1" (274-100-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x20"x2" (276-200-200)
- B & K AAF Flanders EZ Flow II 20 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012025)
- Koch Filter Flat Air Filters