Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 14"x14"x1"
Mfr # 284-140-140
Zoro # G1475877
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 14x14x1
- Nominal Depth 1"
- Nominal Height 14"
- Nominal Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-140-140
- Zoro # G1475877
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 14x14x1 |
Nominal Depth | 1" |
Nominal Height | 14" |
Nominal Width | 14" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,14 In.x14 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- BROWNING B55 Browning Super Grip Belt (B55)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x30"x1" (284-120-300)
- PAMLICO AIR 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011224)
- Koch Filter Flat Air Filters