Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x36"x1"
Mfr # 284-120-360
Zoro # G1475910
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 12x36x1
- Nominal Depth 1"
- Nominal Height 36"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 284-120-360
- Zoro # G1475910
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x36x1 |
Nominal Depth | 1" |
Nominal Height | 36" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x36 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- RESIDEO Hydronic Air Vent, 3/4 in Sweat (PV075S/U)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x18"x1" (284-140-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- Koch Filter Flat Air Filters