Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x30"x1"
Mfr # 284-120-300
Zoro # G1475953
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 12x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 284-120-300
- Zoro # G1475953
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x30x1 |
Nominal Depth | 1" |
Nominal Height | 30" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1 (F4035)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- ALL-FILTERS 24 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (24241.POLY 12PK)
- Koch Filter Flat Air Filters