Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x24"x1"
Mfr # 284-120-240
Zoro # G1475831
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x12x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-120-240
- Zoro # G1475831
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x12x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL RESIDENTIAL Thermostatic Head For Danfoss RA Valves Replaces T2040NA (T3019DAW0NA)
- ALL-FILTERS 18X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (18244.C 3PK)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- GOODMAN Drain Pan, For Coil, 23" L, 17-1/2" W, Black (DPKT3B)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x25"x1" (284-180-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x18"x1" (284-180-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- KOCH Panel Filter, 4-Ply, 24x120-125, MERV11 (134-2424-05)
- Koch Filter Flat Air Filters