Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x18"x1"
Mfr # 284-120-180
Zoro # G1475840
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 18x12x1
- Nominal Depth 1"
- Nominal Height 18"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-120-180
- Zoro # G1475840
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 18x12x1 |
Nominal Depth | 1" |
Nominal Height | 18" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- HEIL QUAKER /ICP 1013676 Trap Drain Asy S (1013676)
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Heating (IO-CS70WP)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x25"x1" (284-150-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x18"x1" (284-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- PRECISIONAIRE Filter Furn Gls 12X18X1 (10055011218)
- Koch Filter Flat Air Filters