Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x16"x1"
Mfr # 284-120-160
Zoro # G1475883
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 16x12x1
- Nominal Depth 1"
- Nominal Height 16"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-120-160
- Zoro # G1475883
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x12x1 |
Nominal Depth | 1" |
Nominal Height | 16" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x16 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER MANUFACTURE XPOWER Manufacture P-150N 0.125 HP Freshen Aire Mini Scented Air Mover Carpet Dryer Fan with Ionizer (P-150N)
- DAYTON Hanger (TP-19B)
- SELKIRK ELBOW KIT 6"" 15DG INSLTD (206206)
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x20"x1" (274-180-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x25"x1" (284-150-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x30"x1" (274-200-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- AAF FLANDERS Flanders 10055.011030 10 x 30 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (116437)
- Koch Filter Flat Air Filters