Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 12"x12"x1"
Mfr # 284-120-120
Zoro # G1475999
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 12x12x1
- Nominal Depth 1"
- Nominal Height 12"
- Nominal Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-120-120
- Zoro # G1475999
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Nominal Depth | 1" |
Nominal Height | 12" |
Nominal Width | 12" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,12 In.x12 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042025)
- ILC FILTER 6X16X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 575 X 1575 X 075 MADE IN THE USA F (WY-0QZG-2)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x1" (274-140-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x1" (274-160-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x2 (276-100-100)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- Koch Filter Flat Air Filters