Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 10"x20"x1"
Mfr # 284-100-200
Zoro # G1475813
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 20x10x1
- Nominal Depth 1"
- Nominal Height 20"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 284-100-200
- Zoro # G1475813
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x10x1 |
Nominal Depth | 1" |
Nominal Height | 20" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.16" WC |
Description
Poly Filter,Disposabl,C and I,10 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORITZ Bird Screen For 3" Pvc Pipe Termination (VT3-PVCS)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- DUPONT Pleated Air Filter, 12" x 30" x 1", 4 Pack (KB12X30X1_4)
- BROAN Light Lens (SNTK7504000)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x18"x1" (274-140-180)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x30"x1" (284-120-300)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- ALL-FILTERS 18X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18241.6 6pk)
- Koch Filter Flat Air Filters