Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 10"x10"x2"
Mfr # 286-100-100
Zoro # G1475929
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 10x10x2
- Nominal Depth 2"
- Nominal Height 10"
- Nominal Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 286-100-100
- Zoro # G1475929
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x10x2 |
Nominal Depth | 2" |
Nominal Height | 10" |
Nominal Width | 10" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,10 In.x10 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Proport. Pressuretrol, 0-15 psi, 135 ohms (L91A1037)
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- ESSICK AIR Replacement Fan Blade (1B5060350)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x1" (274-200-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x18"x1" (274-120-180)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x2" (276-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- ALL-FILTERS 16 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16201.POLY 12PK)
- Koch Filter Flat Air Filters